missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge C18 Column

Product Code. 13203020
Encompass
Change view
Click to view available options
Length (Metric):
20 mm
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Unit Size
13203020 20 mm 2.1 mm 5 μm Each
10309612 250 mm 4.6 mm 5 μm Each
13222960 30 mm 2.1 mm 3.5 μm Each
10729006 50 mm 2.1 mm 3.5 μm Each
10614596 100 mm 2.1 mm 3.5 μm Each
13262960 30 mm 3 mm 3.5 μm Each
13272960 50 mm 3 mm 3.5 μm Each
10015683 100 mm 3 mm 3.5 μm Each
10136503 150 mm 3 mm 3.5 μm Each
13292960 30 mm 4.6 mm 3.5 μm Each
10614776 50 mm 4.6 mm 3.5 μm Each
13212970 75 mm 4.6 mm 3.5 μm Each
11916938 100 mm 4.6 mm 3.5 μm Each
10779186 150 mm 4.6 mm 3.5 μm Each
13213020 50 mm 2.1 mm 5 μm Each
13253020 50 mm 4.6 mm 5 μm Each
13263020 75 mm 4.6 mm 5 μm Each
13273020 100 mm 4.6 mm 5 μm Each
15315255 150 mm 4.6 mm 5 μm Each
13223030 50 mm 1 mm 3.5 μm Each
13233030 150 mm 1 mm 3.5 μm Each
13273030 100 mm 3 mm 5 μm Each
10537407 100 mm 2.1 mm 5 μm Each
11926938 150 mm 2.1 mm 5 μm Each
10034645 30 mm 3 mm 5 μm Each
13243020 150 mm 3 mm 5 μm Each
10004853 100 mm 1 mm 5 μm Each
13243030 30 mm 2.1 mm 5 μm Each
13263030 50 mm 3 mm 5 μm Each
13283030 250 mm 3 mm 5 μm Each
13203040 30 mm 4.6 mm 5 μm Each
13233270 250 mm 4.6 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 13203020 Supplier Waters Corporation Supplier No. 186003107
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.