missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge C18 Column
Click to view available options
Length (Metric):
20 mm
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
Description
- The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction