missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge BEH200 SEC Column and Standard
Click to view available options
Length (Metric):
30 mm
150 mm
Unit Size:
Each
Description
- Ideally suited for HPLC-based SEC separations.
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 30 mm |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 200 Å |
| Quantity | 1/Ea. |
| USP Type | L33 |
| Endcapped | No |
| Type | Column |
| For Use With (Application) | Protein |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction