missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Plus Critical Clean™ Colour Coded Cleaning Cloths, 8 Packs x 30 Quarter Fold Cloths (240 Reusable Wipes)
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 8
Description
- Each pack contains 30 quarter fold, colour coded-cleaning cloths
- Food contact certified and available in four different colours, facilitating task segregated colour-coded cleaning to reduce the risk of cross-contamination and enhance regulatory hygiene practices and compliance
- Advanced Hydroknit technology ensures these cloths are strong, fast absorbing and tear proof
- Designed for tough cleaning tasks in food processing and healthcare environments, these absorbent cloths feature Powerpocket embossing for improved cleaning and debris pickup
- Delivered in a hygienic poly pack to provide protection from grime or dirt touching the blue cloths and featuring single sheet dispensing to control usage and reduce waste
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 11.02 in. |
| Length (Metric) | 35.4 cm |
| Width (English) | 11.02 in |
| Width (Metric) | 28.2 cm |
| Material | Paper |
| Color | Yellow |
| Packaging Quantity | 30 x 8 Packs (240 Total) |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction