missing translation for 'onlineSavingsMsg'
Learn More

Tork Cleaning Cloth W8
GREENER_CHOICE

Product Code. 30243876 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243876 White Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243876 Supplier Tork Supplier No. 510150
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A soft and flexible multipurpose cloth that quickly absorbs liquids and oil. The cloth provides a professional cleaning result thanks to the exelCLEAN™ effect.

  • Effectively remove dirt and grime from corners and confined spaces with these soft and flexible cleaning cloths.
  • Avoid cluttering your workspace with numerous - this durable, multipurpose cloth handles most wiping tasks.
  • Quickly deal with liquid and oil spills, thanks to their excellent absorbency.
  • Achieve a hygienic, sparkling result with the fabric's exelCLEAN™ effect.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 15.16 in.
Length (Metric) 38.5 cm
Width (English) 12.4 in.
Width (Metric) 31.5 cm
Autoclavable Not Autoclavable
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color White
Disposable Limited-use
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.