missing translation for 'onlineSavingsMsg'
Learn More

TERUMO Winged Infusion Safety Sets SURFLO™

Product Code. 17132824
Click to view available options
Needle Gauge:
18 G
19 G
21 G
22 G
23 G
25 G
Length (Metric) Tube:
9 cm
30 cm
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17132824

Brand: TERUMO 8SVS21NL09

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Intended to introduce or withdraw fluids from the vascular system after vein puncture (18 - 25 G).

  • Made out of kink resistant material to prevent kinking during placement for a higher patient comfort
  • The wings are large and flexible for a good grip and secure fixation
  • Reduced pressure on the blood vessel wall due to slightly angled wings
  • Easy activation of the safety mechanism, fingers tips stay away from the cannula at all times
  • Audible sound during activation of the safety mechanism
TRUSTED_SUSTAINABILITY

Specifications

Product Type Infusion Set
Color Green
Material PVC Tubing, Siliconized Needle
Needle Gauge 21 G
Sterility Sterile
Latex Free Yes
Length (Metric) Tube 9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.