missing translation for 'onlineSavingsMsg'
Learn More

inplusDESIGN Ampoule Opener

Product Code. 16671792
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
1 mL Break-Open Ampoules
2 mL Break-Open Ampoules
20 mL Break-Open Ampoules
5 mL Break-Open Ampoules
Unit Size:
Pack of 15
Pack of 25
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
16671792 5 mL Break-Open Ampoules Pack of 25
16641792 20 mL Break-Open Ampoules Pack of 15
16651792 1 mL Break-Open Ampoules Pack of 50
16661792 2 mL Break-Open Ampoules Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16671792 Supplier inplusDESIGN Supplier No. PZN9071220
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

inplusDESIGN Ampoule Opener for extremely easy and fast opening of glass ampoules. As easy as pressing a button, without contact to the ampoule which minimizes any risk of injury.

  • The Intelligent Ampoule Opener stands for a unique, playful principle
  • The ampoule is not being touched when opening, but opened comfortably, easily, and safely
  • Extremely high comfort: Opening of glass ampoules as easy as pressing a button
  • Full safety: Full protection against any injuries as the ampoule is not even touched when opened
  • Trust: Eliminates natural fear of holding and breaking glass
  • Fun - Which is absolutely unique: The Intelligent Ampoule Opener is very enjoyable and even encourages users to open ampoules, which they confirm again and again
  • Sterilizability: Designed for multiple uses. Autoclaving or treatment with ethylene oxide is recommended for any sterilization of the ampoule openers that may be necessary. Autoclaving at maximum temperature of 121°C ensures that the mechanical properties are maintained for a maximum of 20 cycles

Specifications

Color Blue
Product Type Ampule Opener
Dimensions (L x W x H) 20 x 25 x 72 mm
Material Polypropylene
For Use With (Application) 5 mL Break-Open Ampoules According to DIN ISO Norm 9187
For Use With (Equipment) 5 mL Break-Open Ampoules
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.