missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Acrodisc™ PSF Syringe Filters with PTFE Membrane
Click to view available options
:
0.2 μL Pore Size
Description
Overview
Acrodisc™ syringe filters with PTFE membrane, a Pall Life Sciences product, provide exceptional chemical and temperature compatibility.
- Ideal for filtration of gas and/or organic solvents.
- Prevents spurious peaks on chromatograms for accurate experimental results. HPLC certified for low levels of UV-absorbing extractables.
- Prevents air bubble lock when filling sample vials with 13 mm minispike outlet.
- 4 mm device offers the lowest sample hold-up (< 10 μL) and is useful for samples up to 2 mL in volume.
Specifications
Materials of Construction
- Filter Media: Hydrophobic PTFE membrane on a polypropylene support
- Housing: Polypropylene
- GxF Prefilter: Borosilicate glass
Pore Size
- PTFE Membrane: 0.2 and 0.45 μm
- GxF Prefilter: 40 - 1 μm
Effective Filtration Area
- 4 mm: 0.2 cm2
- 13 mm: 1.0 cm2
- 25 mm PSF: 3.9 cm2
Sample Volume
- 4 mm: < 2 mL
- 13 mm: < 10 mL
- 25 mm PSF: < 150 mL
Inlet/Outlet Connections
- 4, 13, and 25 mm PSF: Female luer lock inlet, male slip luer outlet
- 13 mm: Available with minispike outlet
Typical Hold-Up Volume (with air purge)
- 4 mm: < 10 μL
- 13 mm (minispike): < 14 μL
- 13 mm (male luer): < 30 μL
- 25 mm PSF: < 125 μL
Maximum Operating Temperature
- 100°C (212°F) at 2.1 bar (210 kPa, 30 psi)
Maximum Operating Pressure
- 4 mm: 5.2 bar (520 kPa, 75 psi)
- 13 mm: 6.9 bar (690 kPa,100 psi)
- 25 mm PSF: 4.1 bar (410 kPa, 60 psi) at 21 - 24°C (70°F to 75°F); 2.1 bar (210 kPa, 30 psi) at 100°C (212°F)
Sterilization of 25 mm Filters
- Provided non-sterile. If desired, autoclave at 121°C to 123°C (250°C to 253°F) at 1.0 bar (100 kPa, 15 psi) for a maximum of 15 min.
Applications
- Ultimate in chemical compatibility for filtering harsh chemicals that destroy other membrane materials.
- The Acrodisc PSF GxF syringe filter provides two to four times the throughput of standard prefilter devices.
- Moisture barrier for venting applications.
- 25 mm Acrodisc PSF syringe filter is available in robotic-compatible AutoPack™ packaging.
Specifications
Specifications
| Pore Size | 0.2 μm |
| Filtration Area | 3.9 cm2 |
| Flow Rate | 215 mL/min. at 2.1 bar |
| Hold up Volume (After Air Purge) | < 125 μL |
| Housing Material | Polypropylene |
| Max. Pressure | 4.1 bar |
| Quantity | 50 Syringe Filters |
| Temperature (Metric) Max | 55°C |
| Type | Syringe Filters |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction