missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Successfully tackle light to medium-duty cleaning tasks with these soft and flexible industrial cleaning cloths.
- Handle oil, grease and water spills with ease using these multipurpose disposable cleaning cloths.
- Cut costs and help the environment by using less solvents - our exelCLEAN™ technology reduces solvent use by up to 41%.
- Quickly and easily clean hard-to-reach areas with these flexible cleaning cloths.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 16.34 in. |
| Length (Metric) | 41.5 cm |
| Width (English) | 13.98 in. |
| Width (Metric) | 35.5 cm |
| Color | Gray |
| Ply | 1-ply |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
