Learn More
Cytiva Acrodisc™ Syringe Filters with Glass Fiber
Description
Acrodisc™ PSF high performance syringe filters can be used for general clarification or application specific uses like dissolution, HPLC, and IC. Engineered to work in most automated filter systems
- Polypropylene housing ensures smooth transport from storage turntable to the filtration site.
- Use as a prefilter for complex samples.
- Enhance your HPLC column's life by using a prefilter.
- Optimized features for smooth operation on robotic platforms.
- Learn how you can recycle Acrodisc™ filters after use.
- Optimized for SOTAX™, Caliper (Zymark™), Varian™, and Erweka™ tablet tester systems.
Acrodisc™ PSF syringe filters are HPLC and automation certified for use in many common analytical systems. They can also be used manually. Acrodisc™ PSF syringe filters have a strict outside filter geometry which offers smooth filter to filter release and consistent filter advancement in automated applications.
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material (Membrane) | Glass Fiber |
| Pore Size | 1.0 μm |
| Sterility | Non-sterile |
| Hold up Volume (After Air Purge) | 450 μL |
| Housing Material | polypropylene |
| Max. Pressure | 5 bar |
| Quantity | 1000/Pk. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.