missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ X-Shape PTFE Magnetic Stirring Bars
An excellent option for liquid agitation in the laboratory.
Brand: BRAND™ 137638
88.39 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Steady spinning position
- Excellent stirring action
- Provided in packs of 10
Specifications
38 mm | |
15mm | |
10/Pk. | |
15 mm |
PTFE | |
Magnetic Stir Bar | |
PTFE | |
Cross |