missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ X-Shape PTFE Magnetic Stirring Bars

Product Code. 10683012 Shop All Brand Products
missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
10 mm
20 mm
25 mm
30 mm
38 mm
Height (Metric):
5mm
9 mm
10mm
12mm
15mm
missing translation for 'unitSize'
Pack of 10
This item is not returnable. View return policy

Product Code. 10683012

missing translation for 'mfr': BRAND™ 137630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An excellent option for liquid agitation in the laboratory.

  • Steady spinning position
  • Excellent stirring action
  • Provided in packs of 10

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 5mm
Diameter (Metric) 10 mm
Length (Metric) 5 mm
Material PTFE
Quantity 10/Pk.
Shape Cross
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.