missing translation for 'onlineSavingsMsg'
Learn More

Corning™ X-SERIES™ Counterweight

Product Code. 17294456 Shop All Corning Products
Change view
Click to view available options
Product Type:
Weight: High
Weight: Low
Weight: Medium
Capacity (Metric):
161 to 240 mL
40 to 90 mL
91 to 160 mL
Unit Size:
Each
Product Code. Product Type Capacity (Metric) unitSize
17294456 Weight: High 161 to 240 mL Each
17204466 Weight: Medium 91 to 160 mL Each
17214466 Weight: Low 40 to 90 mL Each
3 options
This item is not returnable. View return policy

Product Code. 17294456

Brand: Corning™ 6920

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Corning™ X-SERIES™ Counterweight set is designed for balancing contents of centrifuge prior to centrifugation.

The Corning™ X-SERIES™ Systems are manufactured for Corning™ by ThermoGenesis Corp.

X-SERIES™, X-WASH™, X-LAB™, X-BACS™, and X-MINI™ are either registered trademarks or trademarks of ThermoGenesis Corp. in the United States and/or other countries.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 161 to 240 mL
For Use With (Equipment) X-WASH and X-LAB Systems
Quantity 1/Pk., 1/Cs.
Product Type Weight: High
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.