missing translation for 'onlineSavingsMsg'
Learn More
Learn More
X-Ray Film Box Holder Bag
Description
- Black outer surface of bag is made of tightly woven nylon; inner lining is black opaque vinyl
- Generous closing flap overlaps, securing bag on all edges
- Includes hook and loop sealing strip
Specifications
Specifications
| Product Type | X-Ray Film Box Holder Bag |
| Length (English) | 12 in. |
| Length (Metric) | 30 cm |
| Width (English) | 36cm |
| Material | Nylon, Vinyl |
| Color | Black |
| For Use With (Equipment) | X-ray Film |
| Dimensions (LxW) | 30 x 36 cm (12 x 14.125 in.) |
| Disposable | Reusable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?