missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Safety Clog Shoes SB
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 joules)
- White smooth leather
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
Specifications
| Buckle Material | Plastic |
| Certifications/Compliance | CE EN ISO 20345:2012 SB, SRC, ESD |
| Closure Type | Heel strap non-foldable, adjustable |
| Color | White |
| Liner Material | Breathable lining with Silver ions |
| Material | Leather |
| Size | 47 |
| Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
| Sole Material | Polyurethane |
| Style | Clogs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction