missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Occupational Slip-On Shoes O2
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20347 : 2012, O2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Water and chemical resistant microfiber
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 O2, FO, SRC, ESD |
| Color | White |
| Liner Material | Breathable lining with Silver ions |
| Material | Microfiber |
| Size | 35 |
| Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
| Sole Material | Polyurethane |
| Style | Slip-on shoes |
| Packaging Quantity | 1 Pair |
| Certifications/Compliance (Europe) | CE EN ISO 20347:2012, DIN EN 61340 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction