missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Occupational Shoes O2
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Lightweight, comfortable white occupational shoes
- Comply to EN ISO 20347: 2012, O2 SRC
- Slip resistant Mono PU outsole SRC
- White technical fabric
- Silver ions lining
- Replaceable active comfort insole
Specifications
Specifications
| Color | White |
| Material | Synthetic fabric |
| Size | 40 |
| Certifications/Compliance (Europe) | Comply to EN 20347: 2012 O2 SRC |
| Gender | Unisex |
| Ankle Style | Low-cut |
| Waterproof | Water Resistant |
| Product Type | O2 SRC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction