missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light White Lace Up Safety Shoes S2
ABEBA™ X-Light White Lace Up Safety Shoes S2 with silver ions lining to reduce odor and a replaceable Active Comfort insole.
£87.55
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2, SRC, ESD |
---|---|
Closure Type | Laces |
Color | White |
Liner Material | Breathable lining with Silver ions |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16378231
|
ABEBA™
7131026/35 |
35 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16388231
|
ABEBA™
7131026/36 |
36 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16398231
|
ABEBA™
7131026/37 |
37 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16308241
|
ABEBA™
7131026/38 |
38 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16318241
|
ABEBA™
7131026/39 |
39 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16328241
|
ABEBA™
7131026/40 |
40 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16338241
|
ABEBA™
7131026/41 |
41 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16348241
|
ABEBA™
7131026/42 |
42 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16358241
|
ABEBA™
7131026/43 |
43 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16368241
|
ABEBA™
7131026/44 |
44 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16378241
|
ABEBA™
7131026/45 |
45 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16388241
|
ABEBA™
7131026/46 |
46 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16398241
|
ABEBA™
7131026/47 |
47 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
16308251
|
ABEBA™
7131026/48 |
48 |
£87.55
1 pair |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant PU outsole SRC
- Good cushioning
- White washable microfiber
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
CE EN ISO 20345:2012 S2, SRC, ESD | |
White | |
Microfiber | |
Polyurethane | |
Steel | |
CE EN ISO 20345:2012, DIN EN 61340 |
Laces | |
Breathable lining with Silver ions | |
Slip and abrasion resistant, shock absorbing, ESD dissipative | |
Lace-up shoes | |
1 Pair | |
Water |