missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black/Yellow Safety Trainers S3 ESD
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Lightweight, comfortable occupational shoes
- Comply to EN ISO 20345: 2012, S3 SRC
- ESD dissipative according EN 61340 class climatic 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Black and yellow Cordura
- Silver ions lining
- Replaceable active comfort insole
Specifications
Specifications
| Color | Black, Yellow |
| Material | Cordura |
| Size | 43 |
| Toe Material | Steel |
| Certifications/Compliance (Europe) | Comply to EN 20345: 2012 S3 SRC, ESD according EN 61340 |
| Gender | Unisex |
| Ankle Style | Trainers |
| Waterproof | Water Resistant |
| Product Type | S3 SRC ESD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction