missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black Safety Clog Shoes SB
Description
- Lightweight, comfort, hygiene
- Comply to EN ISO 20345 : 2012, S2 SRC
- ESD dissipative according to EN 61340 Climate class 1
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 joules)
- Black smooth leather
- Silver ions lining
- Replaceable Active Comfort insole
- Sanitized treatment
Specifications
Specifications
| Buckle Material | Plastic |
| Certifications/Compliance | CE EN ISO 20345:2012 SB, FO, SRC, ESD |
| Closure Type | Heel strap non-foldable, adjustable |
| Color | Black |
| Liner Material | Breathable lining with Silver ions |
| Material | Leather |
| Size | 40 |
| Sole Features | Slip and abrasion resistant, shock absorbing, ESD dissipative |
| Sole Material | Polyurethane |
| Style | Clogs |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?