missing translation for 'onlineSavingsMsg'
Learn More

uvex x-fit XL Hearing Protection Earplugs, Orange, SNR 38 dB

Product Code. 31903200 Shop All Uvex Products
Change view
Click to view available options
Pairs per Package:
150
200
250
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pairs per Package unitSize
31903200 150 Each
31903191 200 Each
31903210 250 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31903200 Supplier uvex Supplier No. 2212144
  • ONLINE EXCLUSIVE PRICE
    £24.66
    £22.65 / Pack of 1
    Save £2.01
    8% Off
 Restricted Item
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Maximum attenuation and maximum comfort.

  • The ergonomically shaped x-fit XL disposable earplugs are highly noise-reducing and are therefore suitable for use in extremely noisy environments.
  • The soft foam earplugs are very comfortable even when worn for long periods.
TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Pairs per Package 150
Noise Reduction Rating (NRR) 38 dB
Corded Uncorded
Plug Shape Bullet
Product Type Ear Plugs
Disposable Single-use
Metal Detectable No
Dielectric No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.