missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X80 Plus Critical Clean™ Colour Coded Cleaning Cloths, 8 Packs x 30 Quarter Fold Cloths (240 Reusable Wipes)

Product Code. 30158574
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30158574 Red Pack of 8
30158576 Blue Pack of 8
30158587 Green Pack of 8
30158585 Yellow Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30158574 Supplier Kimberly-Clark™ Supplier No. 19127
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Extended use colour-coded cleaning cloths featuring Hydroknit™ technology are ideal for tough cleaning tasks in food processing and healthcare environments. Food contact certified and vailable in 4 colours to help avoid cross-contamination.

  • Each pack contains 30 quarter fold, colour coded-cleaning cloths
  • Food contact certified and available in four different colours, facilitating task segregated colour-coded cleaning to reduce the risk of cross-contamination and enhance regulatory hygiene practices and compliance
  • Advanced Hydroknit technology ensures these cloths are strong, fast absorbing and tear proof
  • Designed for tough cleaning tasks in food processing and healthcare environments, these absorbent cloths feature Powerpocket embossing for improved cleaning and debris pickup
  • Delivered in a hygienic poly pack to provide protection from grime or dirt touching the blue cloths and featuring single sheet dispensing to control usage and reduce waste
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 11.02 in.
Length (Metric) 35.4 cm
Width (English) 11.02 in
Width (Metric) 28.2 cm
Material Paper
Color Red
Packaging Quantity 30 x 8 Packs (240 Total)
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.