missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X70 Power Clean™ Reusable Cleaning Cloths 8296, 1 BRAG™ Box, 192 White
Description
- Each BRAG™ Box contains 192 white, absorbent cloths
- Deals with thicker contaminants such as grease and grime
- Stay strong even when wet and have great durability, can be reused up to 10 times
- Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
- Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Always follow manufacturers' instructions for dilution, application, and contact time
- Designed to improve hygiene by minimising grime/dirt touching the cleaning wipes; portable and ideal for small workspaces
Specifications
Specifications
| Product Type | Cloth |
| Length (English) | 9.055 in. |
| Length (Metric) | 25.4 cm |
| Width (English) | 9.055 in |
| Width (Metric) | 23.5 cm |
| Material | Paper |
| Color | White |
| Packaging Quantity | 200 x 1 Box |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?