missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X60 General Clean™ Quarterfold Reusable Cleaning Cloths 6034, 12 Packs x 76

Product Code. 16657792
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 912
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16657792 White Pack of 912
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16657792 Supplier Kimberly-Clark™ Supplier No. 6034
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Reusable quarter-fold cleaning cloths are versatile and designed for light duty and general wiping tasks. Supplied in a protective bag and feature advanced Hydroknit™ technology for a lightweight, absorbent cleaning cloth. Quantity 12 packs x 76 cloths (912 Total).

  • Each WypAll X60 General Clean™ quarter-fold cleaning cloths contain 76 white cloths
  • HyperAbsorb™ technology helps reduce waste and drive sustainable practices by providing great durability and allowing reuse up to 5 times
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • High-capacity cleaning cloths roll, ideal for larger manufacturing and industrial work areas, or anywhere requiring extensive wiping
  • Compatible with compatible with WypAll Wiper Dispenser (product code 7969)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Non-woven Wipers
Length (English) 11.02 in.
Length (Metric) 50 cm
Width (English) 11.02 in
Width (Metric) 28.4 cm
Material Polypropylene
Basis Weight 5.59kg
Color White
Format 1/4 fold
For Use With (Application) Light-duty clean-up
Packaging Quantity 12 Bags x 76 Sheets
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.