missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X60 General Clean™ Multi-task Cleaning Cloths 8371

Product Code. 10113182
Change view
Click to view available options
Dimensions (L x W):
27.5 X 31.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10113182 27.5 X 31.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10113182 Supplier Kimberly-Clark™ Supplier No. 8371
Only null left
Add to basket
Add to basket

For light duty and general wiping tasks, choose WypAll™ X60 cleaning cloths. Ideal for use in industrial manufacturing, these versatile, reusable cleaning cloths are lightweight yet absorb quickly and efficiently. Supplied in a high capacity large blue roll x 500 1 ply cloths.

  • Each WypAll X60 General Clean™ large blue roll contains 500 blue, 1 ply, reusable cleaning cloths
  • HyperAbsorb™ technology helps reduce waste and drive sustainable practices by providing great durability and allowing reuse up to 5 times
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • High-capacity cleaning cloths roll, ideal for larger manufacturing and industrial work areas, or anywhere requiring extensive wiping
  • Compatible with a variety of Kimberly-Clark Professional™ free-standing dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Perforated Dry Wiper Roll
Length (English) 11.02 in.
Length (Metric) 28.3 cm
Width (English) 11.02 in
Width (Metric) 28.3 cm
Material Paper
Basis Weight 3.579 kg
Color Blue
Disposable Reusable
Dimensions (L x W) 27.5 X 31.5 cm
Format Roll
Packaging Quantity 500 Pk.
Ply 1-ply
Size Large
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.