missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Wettask™ Wipers 7764, 6 Rolls x 60
Click to view available options
:
White
Description
- Each refill roll contains 60 white cleaning wipes ready for saturation
- Designed for use with the Wettask™ system wiper roll dispenser bucket, a refillable, airtight wiping system using these cleaning wipes with your chosen solvent, disinfectant, chemical or detergent
- Unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to control the costs of solvents and improving safety by reducing spills
- Perfect for busy industrial and healthcare environments
- Compatible with Wettask™ system wiper roll dispenser bucket (product code 7919)
Specifications
Specifications
| Product Type | Industrial Wipe |
| Length (English) | 12.59 in. |
| Length (Metric) | 48.9 cm |
| Width (English) | 12.59 in |
| Width (Metric) | 32.7 cm |
| Material | Paper |
| Color | White |
| Packaging Quantity | 60 x 6 Rolls (360 Total) |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction