missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X60 General Clean™ Blue Cleaning Cloths 8370, 1 BRAG™ Box of 200

Product Code. 10179490
Change view
Click to view available options
Dimensions (L x W):
42.6 x 31.7 cm
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10179490 42.6 x 31.7 cm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10179490 Supplier Kimberly-Clark™ Supplier No. 8370
Only null left
Add to basket
Edge
Add to basket

Extended use wipers in a pop-up wipes format are are suitable for cleaning, disinfecting, and general wiping tasks. Advanced Hydroknit™ technology ensures these cleaning cloths are fast absorbing and strong. Quantity: 1 BRAG™ box x 200 cloths, blue (200 total)

  • Each BRAG™ Box contains 200 blue, 1-ply, wipes
  • HyperAbsorb™ technology helps reduce waste and drive sustainable practices by providing great durability and allowing reuse up to 5 times
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Designed to improve hygiene by minimising grime/dirt touching the cleaning wipes; portable and ideal for small workspaces
TRUSTED_SUSTAINABILITY

Specifications

Product Type Light-duty Industrial Wiper
Length (English) 9.842 in.
Length (Metric) 33 cm
Width (English) 9.842 in
Width (Metric) 25.4 cm
Material Polypropylene
Color Blue
Dimensions (L x W) 42.6 x 31.7 cm
For Use With (Application) Light cleaning of adhesives, oils, residues, application of lubricants, thinners and solvents, glass cleaning, precision cleaning of parts and complex machinery, hand cleaning
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.