missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L30 Paper Wipers
Click to view available options
Color:
White
Unit Size:
6 rolls
Description
- 2-ply centre feed roll
- Patented AIRFLEX™ quilting gives increased absorbency and wet strength
- 125mm roll diameter
- 2-ply centre feed roll
Specifications
Specifications
| Product Type | L30 Wipers |
| Length (Metric) | 38 cm |
| Width (Metric) | 20.6 cm |
| Material | Paper |
| Color | White |
| Dimensions (L x W) | 38 x 20.6 cm |
| For Use With (Application) | General-purpose, everyday cleaning; soaking up oil and grease; wiping equipment, wet surfaces, hands, face |
| Ply | 2-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction