missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Professional WypAll™ L20 Essential Wiper Large Roll

Product Code. 12555528 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
29.5 X 35 cm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12555528 29.5 X 35 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12555528 Supplier Kimberly-Clark™ Professional Supplier No. 7356

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for light duty wiping tasks and drying or cleaning hands.

  • Combines versatility with great value
  • Compatible with dispensers 6146, 6154 and 6155
  • Certified for food contact
  • Limited life wiper
TRUSTED_SUSTAINABILITY

Specifications

Product Type Paper Wipers
Length (English) 11.51 in.
Length (Metric) 29.5 cm
Basis Weight 5.187kg
Color Blue
Dimensions (L x W) 29.5 X 35 cm
Format Large roll
Packaging Quantity 1000/Pk.
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.