Learn More
Kimberly-Clark Professional™ WypAll™ L10 Light Duty Cleaning Paper Wipes
Description
No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. WypAll™ L10 professional wiping paper products are designed for the specific environments where they will be used, helping enable you to deliver on your wiping task every time. These compact disposable paper wipes are 1 ply and designed for light duty wiping in areas such as food preparation and service surfaces. The compact design of this wiping paper is designed to be small, portable and easy to handle. This formats ease of use helps to support hygiene standards and compliance while also saving space. Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value. This WypAll™ wiping paper is designed to be used once with detergent or disinfectant. These dry cleaning wipes have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll™ wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time.
- Individual sheet size 25 (L) x 34 cm (W)
- Each WypAll™ L10 compact wiping roll contains 165 wiping paper sheets
- Dry cleaning wipes designed for light duty hygiene wiping and perfect for tasks like cleaning food preparation and service surfaces
- Embossing technology in the wiping paper gives these cleaning wipes a great balance of performance and value
- These WypAll™ paper wipers come in a compact roll format for portability and ease of use
- Designed for use with the WypAll™ wiping paper dispenser (product code 7041)
- Help break the chain of germ transmission
Specifications
Specifications
| Product Type | Wiping Paper |
| Length (English) | 9.84 in. |
| Length (Metric) | 25 cm |
| Width (English) | 13.38 in. |
| Width (Metric) | 34 cm |
| Material | Paper |
| Color | White |
| Dimensions (L x W) | 25 x 34 cm |
| Packaging Quantity | 24 Rolls x 165 Sheets |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.