missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WYPALL™ Microfiber Cloths

Clean glass, mirrors and other surfaces with a streak-free finish. Kimberly-Clark™ WYPALL™ Microfiber Cloths are reusable and can be washed up to 300 times without affecting performance.

Brand:  Kimberly-Clark™ 8394

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12651456

  • £57.40 / Pack of 4


Estimated Shipment
29-06-2018
Add to basket

Description

Description

  • Cleans without chemicals
  • Available in 4 different colors
  • Dimensions L x W: 40 x 40cm
  • Supplied in packs of 6
  • Wrapped in splash-proof, water-repellent polybags, giving you immediate access to hygienically protected wipers in your work area
  • Ideal for desk and surface cleaning
Specifications

Specifications

1.114kg (2.456 lbs)
40 x 40 cm
40 cm
40 cm
Microfiber cloth
Yellow
24/Pk.
Chemical-free desk and surface cleaning
Microfiber
Videos