missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom WPA S800+ Visible Spectrophotometer
Description
- Single beam visible spectrophotometer covering 325 to 1100 nm
- Save data on a USB memory stick and analyze results later
- Test tube and heated cell holder accessories are available
- PVC (Print via Computer) software included to allow data transfer to PC from the instrument
- Compact, lightweight, and ergonomically designed
- Up to 72 methods can be stored providing the user a quick and easy way to recall frequently used methods
Specifications
Specifications
| Certifications/Compliance | CE |
| Compatibility | Cuvette, 10 mm |
| Detector Type | CMOS Array |
| Dimensions (L x W x H) | 32.5 x 22.5 x 13.3 cm |
| Languages | English, French, German, Spanish, Italian, Chinese, Japanese |
| Light Source | Pulsed Tungsten Halogen |
| Spectral Bandwidth | <7 nm |
| Wavelength Range | 325 to 1100 nm |
| For Use With (Application) | Absorbance, % Transmission, Concentration, and Simple Kinetics |
| Includes | Spectrophotometer, PVC Software, USB Cable, 8 Disposable Cuvettes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?