missing translation for 'onlineSavingsMsg'
Learn More

Biochrom WPA S1200+ Visible Spectrophotometer

Product Code. 15501176
Click to view available options
Type:
Visible Spectrophotometer
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15501176

Brand: Biochrom 80300720

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Biochrom's WPA S1200+ visible spectrophotometer has been designed to meet the routine spectroscopy needs of customers requiring a small, lightweight instruments that is easy to use.

  • Single beam visible spectrophotometer covering 325 – 1100 nm
  • Save data on a USB memory stick and analyze results later
  • Test tube and heated cell holder accessories are available
  • PVC (Print Via Computer) software included to allow data transfer to PC from the instrument

Specifications

Certifications/Compliance CE
Description WPA S1200+ Visible Spectrophotometer
Detector Type CMOS Array
Display Graphic LCD
Dimensions (L x W x H) 22.5 x 32.5 x 13 cm
Light Source Tungsten Halogen
Spectral Bandwidth <7 nm
Type Visible Spectrophotometer
Wavelength Range 325 to 1100 nm
Electrical Requirements 90/265 V, 50/60 Hz, 15 VA
Noise ± 0.002 A near 0 A and ± 0.020 A near 2 A (at 600 nm)
Photometric Linearity ± 2.0 % or ± 0.010 A to 1.000 A (at 546 nm, whichever is the greater)
Photometric Range -0.300 to 2.500 A, 0.3 to 199%T
Stray Light <1%T (at 340 nm)
Warranty 2 Years
Wavelength Accuracy ±2 nm
Wavelength Repeatability ± 1 nm
Weight (English) 3.5 lb.
Weight (Metric) 1.6 kg
Show More Show Less

For research use only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.