missing translation for 'onlineSavingsMsg'
Learn More

Biochrom WPA Lightwave 3+ CT

Product Code. 17253074
Click to view available options
Includes:
Spec, Bluetooth Connectivity
Spec, Bluetooth, Printer
Spec, Built-in Serial Printer
Spectrophotometer
Interface:
Touch Screen Display
Touch Screen Display,Bluetooth
Printer Included:
No
Yes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17253074

Brand: Biochrom 80300770

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

WPA Lightwave 3+ CT is a split beam UV/Vis spectrophotometer that combines ease of use with the flexibility of a 40 mm sample port. Expect high resolution with the 3 nm bandwidth. Color touch screen for distinguishing multiple samples by color on graph overlays and to focus on areas of interest.

  • Split Beam (RBC) UV/Vis Spectrophotometer covering 190 to 1100 nm (3 nm bandwidth)
  • 5 in. color touch screen with zoom and track functions makes it easy to distinguish multiple samples by color on graph overlays
  • USB port for data collection
  • Accepts 10, 20, and 40 mm path length cuvettes
  • Built-in software provides flash scan, fixed wavelength measurements, kinetics, and concentration with comprehensive graphics capability plus the ability to store up to 90 methods
  • Choose to include a built-in serial printer, Bluetooth connectivity, or both
  • Lightweight and stackable for storage

Specifications

Beam Center Height 15 mm
Depth (English) 15.3 in.
Depth (Metric) 390 mm
Detector Type Twin CMOS Array
Display Color Touchscreen
Languages English, French, German, Spanish, Italian, Chinese, Japanese
Light Source Xenon Flash
Product Line WPA Lightwave 3+ CT
Spectral Bandwidth 3 nm
Type UV-Vis Spectrophotometer
Voltage 120/240 V
Wavelength Range 190 to 1100 nm
For Use With (Application) Single/Multi Wavelength, Concentration, Standard Curve, Wavelength Scanning, Kinetics, Absorbance Ratio
For Use With (Equipment) 10, 20, or 40 mm Pathlength Cells
Height (English) 3.9 in.
Height (Metric) 100 mm
Includes Spec, Bluetooth, Printer
Interface Touch Screen Display,Bluetooth
Monochromator Flat Grating
Noise ±0.005 peak to peak ±0.002 RMS
Photometric Linearity ±1.3% or ±0.008 A (Whichever is Greater at 546 nm)
Photometric Range -0.3 to 2.5 A, 0.3 to 199 %T
Photometric Repeatability ±0.002 A to 0.5 A (at 546 nm)
Printer Included Yes
Shape Round
Stray Light <0.5 %T 340 nm
Wavelength Accuracy ±2 nm
Wavelength Repeatability ±1 nm
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Width (English) 10 in.
Width (Metric) 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.