missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Woven Wire Test Sieve, 200 mm O.D.
Click to view available options
Pore Size:
1.6 mm
1.8 mm
2 mm
2.8 mm
3.15 mm
4 mm
5.6 mm
8 mm
Unit Size:
Each
Description
- Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000
- Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.
Specifications
Specifications
| Pore Size | 1.6 mm |
| Material | Stainless Steel |
| Height (Metric) | 25 mm |
| Size (Metric) | 200 x 25 mm |
| Diameter (Metric) Outer | 200 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur