missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Woven Wire Test Sieve, 200 mm O.D.

Product Code. 11507474
Click to view available options
Pore Size:
1.6 mm
1.8 mm
2 mm
2.8 mm
3.15 mm
4 mm
5.6 mm
8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11507474

Brand: Endecotts™ 200SIW2.80

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis

  • Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000
  • Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.

Specifications

Pore Size 2.8 mm
Material Stainless Steel
Height (Metric) 25 mm
Size (Metric) 200 x 25 mm
Diameter (Metric) Outer 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.