missing translation for 'onlineSavingsMsg'
Learn More

Retsch Woven Wire MeshTest Sieve

Retsch™ Woven Wire Mesh Test Sieve is constructed of solid stainless steel for high stability and reliable sieving results.

Brand:  Retsch 60.159.000180

Additional Details : Weight : 1.00000kg

Product Code. 10594872

  • £175.00 / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Sieve mesh sizes from 20μm to 125mm
  • Permanently tight sieve material
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess and designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
  • Tested 5 times, with quality certificate
  • Individual inspection certificate for test materials monitoring according to ISO 9000 ff available on request
Specifications

Specifications

Stainless Steel
Stainless Steel
40 mm
80 Mesh
305 mm
180μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers