missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Woulff Bottle, 3 standard ground necks
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
Description
Woulff''s bottles are part of vacuum apparatus, in which they are used on the one hand as collecting vessels for gas generation or for cleaning and/or drying gases. As part of a vacuum apparatus, Woulff''s bottles are suitable for vacuum applications and often also used as an intermediate vessel to prevent spontaneous drop-off of the vacuum and the associated liquid suction back into the vacuum pump.
- Tight closure due to standard ground joint
- Vacuum resistant due to the wall thickness and geometry
- Three standard ground joints for the import or export of gases
- Optimum safety for working under pressure or vacuum
- Fired-on, highly durable white print
Specifications
Diameter (Metric) Outer | 135 mm |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Collecting and dissolving gases in liquids; Production of gases; Safe working under vacuum; In series: Purification of a gas |
No. per Pack | 1/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'