missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Woulff Bottle, 125 mL

Product Code. 15415885 Shop All Buchi Products
Change view
Click to view available options
Volume (Metric):
125 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15415885 125 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15415885 Supplier BUCHI Supplier No. 11059905
  • ONLINE EXCLUSIVE PRICE
    £212.00
    £204.00 / Pack of 1
    Save £8.00
    3% Off
View all promotions
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Woulff bottle with a 125 mL capacity and P+G safety coating, holder included.

  • For trapping particles and droplets
  • Can also be used for pressure equalization
  • Plastic and Glass safety coating
  • Holder included
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (3.3)
Type Woulff Flask
For Use With (Application) Trapping Particles/Droplets, and Pressure Equalization
For Use With (Equipment) Vacuum Pump
Includes Holder
Material (Coating) Plastic and Glass
Volume (Metric) 125 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.