missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ WORKTOUGH™ Black Leather D Ring Chukka Boot with Steel Midsole
Click to view available options
:
Black leather; D ring
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011 for 200 joules protection
- Padded collar and padded bellows tongue
- Dual density polyurethane sole
- Steel midsole
- Antistatic, oil- and slip-resistant
- Breathable lining
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Color | Black |
| Cuff Style | Padded |
| Material | Leather |
| Size | 7 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | Chukka boot |
| Resistant To | Oil, aintistatic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction