missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Workplace Wall Thermometer with 3 Point Traceable Calibration Certificate
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
Unit Size:
Each
Description
- Clear temperature scales in Celsius and Fahrenheit
- Recommended temperature for the workplace highlighted
- Supplied with calibration
- Temp range -10 to 50°C
- Made in UK
Specifications
Specifications
| Calibration Points | 0°C, 20°C, 35°C |
| Certifications/Compliance | UK National Standards ISO 9001 |
| Depth (Metric) | 0.8 cm |
| Height (Metric) | 24 cm |
| Length (Metric) | 0.8 cm |
| Material | Plastic |
| Thermometer Fill | Red Spirit Kerosene |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | -4°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction