missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-425

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of permanent polypropylene and is used for thermal transfer printers.

Brand:  Brady™ 031326

107.03 GBP valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.


 View more versions of this product

Product Code. 11518294

  • ONLINE EXCLUSIVE PRICE
    £144.00
    £140.86 / 1 rolls
    Save £3.14
    2% Off
View all promotions
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in various sizes
Specifications

Specifications

UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Acrylic
Matte
Polypropylene
Thermal Transfer Printer Label
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
-70°C
1000 Label(s) / Roll
Rectangle
101.6 x 50.8 mm (W x H)
-70°C to +80°C
0.1143 mm
50.8 x 101.60 mm
101.60 mm
2 in.
THT-55-425-1
Recommended ribbon series: R4300; R4500; R6200; R6400
White
Roll
Thermal Transfer
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
1
THT-55-425-1
1000/Pk.
101.60 mm (W) x 50.80 mm (H)
-94°F to 266°F
0.0045 in.
53.98 mm
4 in.
101.60 mm
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.