missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ B-473 Glossy White Polyester Electrostatic Dissipative Labels
For use in commercial/industrial applications. Brady B-473 gloss polyester with permanent static dissipative adhesive and liner are for use with BMP71 printer.
Brand: Brady™ 114864
Code : NEW
Additional Details : Weight : 0.08070kg
Specifications
UL Recognized; CSA Accepted; ESD-approved for IEC 61340-5-1 and EN 100015-1 | |
Acrylic, Permanent, Static-dissipative | |
Gloss | |
Electrostatic Dissipative Label | |
BMP™71 Printer | |
0.65 x 0.2 in. (W x H) | |
0.0035 in. |
Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Static Dissipative Polyester (B-473) | |
Circuit Board ID, Electrostatic Dissipative Adhesive | |
750/Roll | |
16.5 x 5.1 mm (W x H) |