Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ WorkHorse™ B-423 Permanent Polyester Labels
Brady™ WorkHorse™ B-423 Permanent Polyester Labels
Product Code. 11528614| Product Code. | Size (English) | Quantity | unitSize |
|---|---|---|---|
| 11528614 | 50 ft. x 0.5 in. | 1 Ea. | Each |
| 11751835 | 1 x 0.375 in. (W x H) | 5000/Roll | Each |
| 11721835 | 1 x 0.5 in. (W x H) | 5000/Roll | Each |
| 11731815 | 1 x 1 in. (W x H) | 2500/Roll | Each |
| 11781755 | 2 x 1 in. (W x H) | 1000/Pk. | Each |
| 11761835 | 1.5 x 0.5 in. (W x H) | 5000/Roll | Each |
| 11771835 | 0.5 x 0.5 in. | 5000/Roll | Each |
| 11725693 | 0.9 x 0.25 in. (W x H) | 750/Roll | Each |
| 11745693 | 1 x 0.187 in. (W x H) | 750/Roll | Each |
| 11755693 | 1 x 0.275 in. (W x H) | 750/Roll | Each |
| 11755653 | 3 x 1 in. (W x H) | 100/Pk. | Each |
| 11765653 | 4 x 1 in. (W x H) | 100/Pk. | Each |
| 11777354 | 1.13 x 0.5 in. (W x H) | 500/Roll | Each |
| 11775653 | 2 x 0.25 in. (W x H) | 100/Pk. | Each |
| 11765693 | 1.25 x 0.25 in. (W x H) | 750/Roll | Each |
| 11785653 | 2.75 x 1.25 in. (W x H) | 100/Pk. | Each |
| 11775693 | 1.5 x 0.125 in. (W x H) | 750/Roll | Each |
| 11785693 | 1.5 x 0.25 in. (W x H) | 750/Roll | Each |
| 11715683 | 1.5 x 0.5 in. (W x H) | 500/Roll | Each |
| 12890059 | 1.5 x 1.5 in. | 250/Roll | Each |
| 11745683 | 0.375 x 0.375 in. | 500/Roll | Each |
| 11705663 | 3 x 1.9 in. (W x H) | 100/Pk. | Each |
| 11715663 | 4 x 1.9 in. (W x H) | 100/Pk. | Each |
| 11755683 | 0.4 x 0.4 in. (W x H) | 500/Roll | Each |
| 11735693 | 0.25 x 0.25 in. | 750/Roll | Each |
| 11795693 | 0.5 x 0.2 in. (W x H) | 750/Roll | Each |
| 11765683 | 0.5 x 0.5 in. | 500/Roll | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| Certifications/Compliance | UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) |
| Description | Abrasion, Chemical, Corrosion, Humidity, UV and Weather-Resistant |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Gloss |
| Material | Polyester (B-423) |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Quantity | 1 Ea. |
| Size (English) | 50 ft. x 0.5 in. |
| Size (Metric) | W x H: 12.7 mm x 15.2m |
| Temperature Range (Metric) | -70°C to +110°C |
| Thickness (English) | 0.003 in. |
| Thickness (Metric) | 0.076 mm |
| Length (Metric) | 15.24 m |
| Width (Metric) | 12.70 mm |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.