missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Woodsafe™ Woodsafe Sharpsbin Holders
Click to view available options
For Use With (Equipment):
0.5 L Woodsafe Containers
2 and 3 L Woodsafe Containers
25 L and 50 L Woodsafe Containers
6 L and 12 L Woodsafe Containers
Woodsafe Holders
Product Type:
Holder
String Hook
Table Mount
Trolley
Unit Size:
Each
Pack of 10
Pack of 100
Descrizione
- Woodsafe™ offer a sustainable clinical waste management solution produced with residue from the forest industry
- Lowers the carbon footprint by more than 60%, proved in full LCA
- Steady holders and trolleys
Specifica
Specifica
| Description | Woodsafe Sharpsbin Holders |
| Dimensions (L x W x H) | 12 x 10 x 8 cm |
| Quantity | 10 |
| For Use With (Equipment) | Woodsafe Holders |
| Mounting Type | Adjustable 2mm to 30 mm |
| Product Type | Table Mount |
Lower climate impact and ACT label
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto