missing translation for 'onlineSavingsMsg'
Learn More

Woodsafe™ Woodsafe Sharpsbin Holders

Product Code. 18722825
Click to view available options
For Use With (Equipment):
0.5 L Woodsafe Containers
2 and 3 L Woodsafe Containers
25 L and 50 L Woodsafe Containers
6 L and 12 L Woodsafe Containers
Woodsafe Holders
Product Type:
Holder
String Hook
Table Mount
Trolley
Unit Size:
Each
Pack of 10
Pack of 100
This item is not returnable. View return policy

Product Code. 18722825

Brand: Woodsafe™ 5005028

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories to Woodsafe sharpsbins and clinical waste bins. Holders and trolleys.

  • Woodsafe™ offer a sustainable clinical waste management solution produced with residue from the forest industry
  • Lowers the carbon footprint by more than 60%, proved in full LCA
  • Steady holders and trolleys

Specifications

Design White Metal String
Description Woodsafe Sharpsbin Holders
Dimensions (L x W x H) 20.5 x 6.5 x 11 cm
For Use With (Equipment) 0.5 L Woodsafe Containers
Product Type Holder

Lower climate impact and ACT label

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.