missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Wooden Test Tube Rack

Product Code. p-7147876
Click to view available options
Positions:
12
18
Includes:
Pins
Without Pins
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10503662

Brand: Karl Hecht™ 42801010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An attractive storage solution for test tubes in a variety of settings.

  • Holds 18 or 12 tubes total
  • 18-tube model provided without pins, 12-tube model with pins
  • Double level design
  • Varnished beech wood construction
  • Holds tubes up to approx. 18mm in diameter

Specifications

Includes Pins
Product Type Test Tube Rack (2-tier)
Holds Tubes (18 mm)
Material Wood
Positions 12
For Use With (Application) Test Tube Storage
Diameter (Metric) Opening 18 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.