missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Wooden Test Tube Rack
Description
- Holds 18 or 12 tubes total
- 18-tube model provided without pins, 12-tube model with pins
- Double level design
- Varnished beech wood construction
- Holds tubes up to approx. 18mm in diameter
Specifications
Specifications
| Holds | Tubes (18 mm) |
| Material | Wood |
| Positions | 12 |
| For Use With (Application) | Test Tube Storage |
| Diameter (Metric) Opening | 18 mm |
| Includes | Pins |
| Product Type | Test Tube Rack (2-tier) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?