missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Wooden Test Tube Rack
Click to view available options
Positions:
12
18
Includes:
Pins
Without Pins
Unit Size:
Each
Description
- Holds 18 or 12 tubes total
- 18-tube model provided without pins, 12-tube model with pins
- Double level design
- Varnished beech wood construction
- Holds tubes up to approx. 18mm in diameter
Specifications
Specifications
| Includes | Without Pins |
| Product Type | Test Tube Rack (2-tier) |
| Holds | Tubes (18 mm) |
| Material | Wood |
| Positions | 18 |
| Shelves | 2 Tiers |
| For Use With (Application) | Test Tube Storage |
| Diameter (Metric) Opening | 18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction