missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wood Test Tube Holders
Description
Use these test tube holders for general laboratory applications. S Murray™ Wood Test Tube Holders are designed for use with tubes up to 19mm in diameter.
- Wood with steel spring
- Pack of 10
Specifications
Specifications
| Product Type | Tube Holder |
| Holds | Tubes (19 mm) |
| Material | Wood with Steel Spring |
| Positions | 1 |
| For Use With (Equipment) | 19mm Tube |
| Quantity | 10 Pack |
| Diameter (Metric) Opening | 19 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?